LabExact® Grade F 0.7 µm Binderless Glass Microfiber Filters

Supplier: I.W. TREMONT CO., INC.
LEF2400 LEF2500 LEF3500 LEF3700 LEF4250 LEF4700 LEF5500 LEF7000 LEF9000 LEF1100 LEF1250 LEF1425 LEF1500 LEF2100
77591-166BX 71.84 CAD
77591-166 77591-168 77591-170 77591-172 77591-174 77591-176 77591-178 77591-180 77591-182 77591-156 77591-158 77591-160 77591-162 77591-164
LabExact® Grade F 0.7 µm Binderless Glass Microfiber Filters
Filters Glass Fiber Filters
LabExact® Grade F Fine porosity, medium flow rate, with a 0.7 µm size particle retention. Frequently used with Grade D to filter diluted aqueous solutions containing strong oxidizing, acidic, or alkaline components prior to laser spectroscopy. May also be used for TCLP analysis and collecting extremely fine precipitated proteins, including immunoglobulins.

  • Glass microfiber filters are produced from 100% borosilicate glass microfiber without the use of binders or strengthening agents
  • Depth filtration categorizes filter media that traps particulate within
More Product Information
New Product
Order Now

SPECIFICATIONS

Environmentally Preferable
Water flow rate 80 s/100 ml, 47 mm Ø @ 10 mbar
Airflow rate 19 s/100 ml/sq. in.
Retention 0.7 µm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR