LabExact® Grade A-E 1.0 µm Binderless Glass Microfiber Filters

Supplier: I.W. TREMONT CO., INC.
LEAE4700 LEAE5500 LEAE7000 LEAE9000 LEAES810 LEAE1100 LEAE1250 LEAE1500 LEAE2100 LEAE2400 LEAE2500 LEAE3500 LEAE3700 LEAE4250
77590-406BX 58.65 CAD
77590-406 77590-408 77590-410 77590-412 77590-414 77590-388 77590-390 77590-392 77590-394 77590-396 77590-398 77590-400 77590-402 77590-404
LabExact® Grade A-E 1.0 µm Binderless Glass Microfiber Filters
Filters Glass Fiber Filters
LabExact® Grade A-E fine porosity and fast flow rate, with a 1.0 µm size particle retention. DOP efficiency is 99.98%. Primarily used in suspended solids and air monitoring.

  • Glass microfiber filters are produced from 100% borosilicate glass microfiber without the use of binders or strengthening agents
  • Depth filtration categorizes filter media that traps particulate within the random matrix of fibers found within the thickness of the media
  • The efficiency rating of the filter is characteristic of the complex void space structure that develops as the fibers
More Product Information
New Product
Order Now

SPECIFICATIONS

Environmentally Preferable
Water flow rate 15 s/100 ml, 47 mm Ø @ 10 mbar
Airflow rate 6 s/100 ml/sq. in.
Retention 1.0 µm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR