PureCube Alprenolol Agarose
Supplier: CUBE BIOTECH
PureCube Alprenolol resin provides highly-specific purification β-adrenergic receptors with maximum protein yield.
- Usage: Specific binding and purification of β-adrenergic receptors
- Specificity: Affinity to β-adrenergic receptors
- Bead ligand: Alprenolol
- Bead size: 100 μm
- Matrix: 7.5% cross-linked agarose
- Filling quantity: Delivered as a 50% suspension
- Storage media: Contains 0.02% sodium azide
- Storage: pH 7.5
- Long-term storage: 100 mM sodium hydrogencarbonate, 0.02% sodium azide, pH 7.5, ethanol at 4 °C
Protein purification always aims for maximum purity and the highest protein yield. However, often, these two stand against each other. The solution to this problem is to find a specific ligand for your protein that does not require an additional affinity tag to your protein while being small enough that an agarose bead can be covered with this ligand to a great extent. This solution is one of them.
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...