3B Scientific® Ultrasonic Echoscope

Supplier: American 3B Scientific
1018616 1018617 1018618 1018619
470233-730EA 18945.79 CAD
470233-730 470233-732 470233-734 470233-736
3B Scientific® Ultrasonic Echoscope
Educational Materials Physics Educational Materials Waves and Oscillations Learning Activities
Use For Multiple Experiments.

  • Recording and measurement software
  • Multiple probes available

Operational device for conducting ultrasonic experiments in reflection mode (pulse echo) or in through-transmission mode with ultrasonic probes 1 MHz , 2 MHz and 4 MHz . With the built-in transmission and receiving unit, time gain control (TGC), integrated analogue-digital converter and microprocessor for connection to the measuring and evaluating computer via the USB interface. Connection of the ultrasonic probes via robust snap-in sockets with automatic probeMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Output TGC, trigger, ultrasound signal, A-scan signal via a BNC socket in each case (front)
Power consumption ~ 20 VA
Transmission range Transmission signal: Dirac pulse (<1 µs, 0 - 300 V);
Transmission power: 0 - 30 dB, in 5 dB steps
Signal output 10, 25, 50 and 100 MHz (Scanning rate)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR