TMH hydrochloride

Supplier: Enzo Life Sciences

Synonyms: 1-Hydroxy-4-methoxy-2,2,6,6-tetramethylpiperidine·HCl

430-132-M050 430-132-M250
89151-186EA 453.46 CAD
89151-186 89151-188
TMH hydrochloride
TMH hydrochloride

Cyclic hydroxylamine spin probe for in vivo, intraperitoneal and intravenous injections.


  • Formulation: White to off-white solid.


Lifetime of more than 4 hours in blood plasma, in cells and tissue. Allows quantitative measurements of extracellular O²⁻ and quantification of intracellular O²⁻ in cells and tissue samples and in vivo O²⁻ detection.


Soluble in water, methanol or 100% ethanol.

https://digitalassets.avantorsciences.com/adaptivemedia/rendition?id=a52f330ccecd0336b1ba3961e7633b06151e82dd&vid=025cf111f0c62db7898620f6345fe6f4dfd68d75&prid=web&clid=SAPDAM

Order Now

Specification Test Results

Purity detail (EPR) Paramagnetic impurities ≤0.01%


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR