CAT1H hydrochloride

Supplier: Enzo Life Sciences

Synonyms: 1-Hydroxy-2,2,6,6-tetramethylpiperidin-4-yl-trimethylammonium chloride·HCl

430-131-M050 430-131-M250
89151-180EA 502.44 CAD
89151-180 89151-182
CAT1H hydrochloride
CAT1H hydrochloride

Cyclic hydroxylamine spin probe for in vivo, intraperitoneal and intravenous injections.


  • Formulation: Colorless crystalline solid.


Lifetime of more than 4 hours in blood plasma, in cells and tissue. Allows quantitative measurements of extracellular O²⁻ and quantification of intracellular O²⁻ in cells and tissue samples and in vivo O²⁻ detection.


Soluble in water, methanol or 100% ethanol.

https://digitalassets.avantorsciences.com/adaptivemedia/rendition?id=adf47da14d94395b070df211003507c8dad0eea9&vid=0a4b376d95d51663aa5299840dd6baf6923ca542&prid=web&clid=SAPDAM

Order Now

Specification Test Results

Purity detail (EPR) Paramagnetic impurities ≤0.01%


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR