PPH hydrochloride ≥99%
Supplier: Enzo Life Sciences
430-080-M010
430-080-M050
89151-038EA
205.4
CAD
89151-038
89151-040
PPH hydrochloride ≥99%
PPH hydrochloride
Effective, non-cell permeable and non-toxic analog of CPH for the detection of superoxide radicals.
- Formulation: White to off-white solid.
Resistant against reduction of vitamin C.
Soluble in DMSO, 100% ethanol, methanol or water.
|
Specification Test Results
Purity (EPR) | ≥99% |
Purity detail (EPR) | ≤0.1% Paramagnetic impurities |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...