CentriVap® Pro DNA Vacuum Concentrators, 230 V

Supplier: Labconco
8530110 8530115 8530130 8530140 8530150 8530170 8531110 8531115 8531130 8531140 8531150 8531170 8531190 8530190
78007-924EA 21014 CAD
78007-924 78007-926 78007-928 78007-930 78007-932 78007-934 78007-940 78007-942 78007-944 78007-946 78007-948 78007-950 78007-952 78007-936
CentriVap® Pro DNA Vacuum Concentrators, 230 V
Concentrators

CentriVap™ Pro DNA Vacuum Concentrators are designed to speed evaporation of solvents from DNA samples and other very small samples. The compact benchtop instrument includes the concentrator, DNA Rotor, diaphragm vacuum pump, two glass traps and all connecting tubing. No additional components are required to begin processing.



  • 230 V models, not for use in USA

  • Pre-programmed menu of methods for a wide variety of sample types

  • Desiccant mode for vacuum desiccation of samples

  • End point assist aids in determining dryness on select sample volumes and temperatures

  • Glass lid for increased chemical resistance

  • Customizable rotor speed from 500 to 1800 rpm

  • Audible alarm signals completion of programmed method

  • 5” Touchscreen display offers complete control without any extra equipment


Easily view, plot, and export sample run data for analysis and publication, with support for CSV and PDF file formats. VaporWorks™ OS allows customization and storage of run parameters to build a virtually unlimited library of sample methods. Ethernet connectivity enables automated alerts about sample run data, method parameters, maintenance, and software updates. In-run parameter changes allow full manipulation of rotor speed, temperature, run time, and vacuum pressure without stopping the program currently in progress.



Stackable sample rotors double the lab’s sample capacity and are available on select rotor styles. Rotor imbalance detection protects the instrument by alerting users of potential balance issues. A built-in vacuum delay prevents bumping by allowing the rotor to achieve speed before applying vacuum. The built-in vacuum gauge allows for accurate vacuum pressure readings and control, ensuring reliable operation during sample processing.



The chamber preheat feature achieves the temperature set point before samples are placed in the chamber, improving consistency. The lid latch with a safety sensor locks the lid in place when the rotor is turning and prevents startup when the lid is open, enhancing user safety. These features work together to maintain optimal conditions and protect both the user and the instrument during operation.



A 300 W heater speeds evaporation by supplying a controlled amount of heat, adjustable from OFF to a maximum of 100 °C in 1° increments. This precise control supports a wide range of sample types and evaporation needs, making the system versatile and efficient for laboratory workflows.



Certifications:

UL Standard 61010-1 (115 V, 60 Hz models). CAN/CSA C22.2 No. 61010-1 (115 V, 60 Hz models). CE Conformity marking (230 V, 50/60 Hz models).



Caution:

230 V models, not for use in USA.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR