BCR® Isolator Cleaning Tool Handles

Supplier: Berkshire
ICTHANDLE141 ICTHANDLE241
78019-700CS 137.14 CAD
78019-700 78019-698
BCR® Isolator Cleaning Tool Handles
Mops
Anodized aluminum ICT (Isolator Cleaning Tool) handles are available in 35 cm (14") or 61 cm (24") lengths.


  • Autoclavable

  • Available in multiple lengths
  • Wall thickness: 0.80 ±0.05"
  • Diameter: 0.25 ±0.15"
  • Soft molded polyethylene grip


Lightweight and strong anodized aluminum handles feature a quick connect mechanism for easy attachment after pass through. Handles are designed for use with the BCR® Isolator Cleaning Tool, providing a lightweight and easily maneuverable cleaning tool which can be used with standard non-woven flat wipers.


Handles are autoclavable (recommended maximum of 121° C for 30 min.).



Certifications:

 ISO Class 3 – 7. Cleanroom class 1 – 100,000. EU Grade B/C/D.

 


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR