VWR® Erlenmeyer Shaker Flasks with Baffled Bottom, Sterile

Supplier: VWR International
77889-438 77889-440 77889-442 77889-444 77889-446 77889-450 77889-452 77889-454 77889-490 77889-492 77889-478 77889-480 77889-482 77889-484 77889-486 77889-488
77889-438CS 1075.57 CAD
77889-438 77889-440 77889-442 77889-444 77889-446 77889-450 77889-452 77889-454 77889-490 77889-492 77889-478 77889-480 77889-482 77889-484 77889-486 77889-488
VWR® Erlenmeyer Shaker Flasks with Baffled Bottom, Sterile
Flasks Erlenmeyer Flasks

Erlenmeyer shaker flasks provide excellent optical clarity and mechanical strength. These flasks can be used for suspension cell culture, storage, mixing and other purposes. The baffled bottom design for improved ventilation.



  • Temperature range for PC flasks: 80 to +121 C

  • Temperature range for PETG flasks: 60 to +60 C

  • Unlike glass, flasks will not break when dropped

  • Molded-in graduations for accuracy

  • Flasks are individually wrapped

  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage

  • Non cytotoxic, DNase-/RNase-free and non pyrogenic

  • Unique baffled design with a molded-in“1/3 Fill” line for customer convenience

  • Baffled bottoms improve mixing and increase gas exchange

  • Sterilized by irradiation SAL 10⁻⁶ (ISO 11137)

  • Shelf life: 3 years after the month of production


Transfer caps are available for large-capacity erlenmeyer flasks, the caps are made of HDPE with threaded, can be pre-installed on the Erlenmeyer Flask, which realizes the closed transfer of liquid and reduces the risk of external contamination during the process of capping and screwing.



These flasks are available with seal cap and 0.22 µm pore-size PTFE  hydrophobic and breathable vent cap facilitates continuous gas exchange while ensuring sterility.



The transfer caps have two ports: One port ends in a 50 mm diameter vent filter with a 0.22 µm pore PTFE membrane, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or Male Polycarbonate quick connect.



The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.



Certifications:

ISO 13485 and ISO 9001.



Packaging:

Individually packaged. Triple bags, individually packaged for 2, 3 L PC Erlenmeyer flasks.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR