Spill Sumps, without Forklift Pockets

Supplier: DENIOS INC
K15-1035 K15-1038 K15-3035 K15-3038
77609-794EA 1742.85 CAD
77609-794 77609-796 77609-820 77609-822
Spill Sumps, without Forklift Pockets
Drum Storage

These spill containment sumps provide compliant spill containment to 1×4 (or 2×4) drum pallets.



  • No forklift pockets - sump placed directly on floor

  • Designed to hold standard 40 and 48" pallets
  • Recommended for poly and steel pallets
  • Secure storage - Sumps are 100% tested and 100% guaranteed leak-free
  • Choice of either galvanized or painted steel sumps
  • Constructed using premium 11-gauge quality steel
  • Solidly welded, all steel construction for extended life
  • Feet for easy access to forklift in front and back


Storage grate platforms are made from galvanized steel. Grate platforms are removable for easy clean up in case of a spill. For secondary drum containment. Great for oil, chemical, and universal secondary containment for 55-gallon drum containment. This component provides superior performance in containment, ensuring full compliance with industry standards for spill prevention. It is designed for long-term durability and effective environmental protection, making it an ideal choice for a wide range of applications.



Certifications:

EPA, SPCC, OSHA, NFPA, UFC.



Ordering information:

Note: Pallets not included. Also available with forklift pockets, please contact us for more details.



Caution:

Use care with wooden pallets as sizes may not be standard and damaged wood could cause instability.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR