VWR® Mini Digital Incubator Series, Heating, Heating and Cooling, CO₂, 230 V

Supplier: VWR International
77902-088 77902-090 77902-092
77902-088EA 8389.8 CAD
77902-088 77902-090 77902-092
VWR® Mini Digital Incubator Series, Heating, Heating and Cooling, CO₂, 230 V
Incubators Compact Benchtop Incubators

Available in three models, the VWR Mini Incubator line is the most compact and cost-effective incubator designed for all applications requiring heating, heating and cooling, or CO₂ control. Its small footprint makes it perfect for placement inside biological safety cabinets, protecting cultures, or for laboratories looking to maximize bench space.



  • 230 V models

  • Three models available supporting most workflows
  • Compact design
  • Accepts bottles or flasks up to 2 L
  • Total capacity: 20 L
  • Digital temperature control display


For Model 77902-088 only: The CO₂ level is constantly monitored using dual beam infrared sensing technology. In the event of a drop in CO₂, audible and visual alarms are triggered, notifying the user of the error. *If disconnected from the CO₂ supply, CO₂ percentage decreases by approx. 1%  per 30 min.



Delivery information:

Supplied with two plastic (not autoclavable) shelves. Additional shelves can be purchased as optional accessories.



Caution:

230 V models. Corresponding models with voltage suitable for use in US (77553-336, 77553-338 and 77553-340) are also available, please see separate product page.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR