Ceramic Magnetic Hotplate Stirrers, AREC 7 Digital

Supplier: VELP SCIENTIFIC INC.
F20510681 SA20510681 SB20510681 SC20510681
77893-848EA 1422 CAD
77893-848 77893-852 77893-854 77893-856
Ceramic Magnetic Hotplate Stirrers, AREC 7 Digital
Stirrers Magnetic Hotplate Stirrers

Powerful digital magnetic hotplate stirrers, equipped with a 180 mm (7") square ceramic plate,  designed to deliver precise temperature control, improved safety features, maximum reliability and ease of use.



  • Advanced heating plate technology ensures temperature homogeneity and stability up to 550 °C

  • Precise thermoregulation of the medium with PT 100/PT 1000 probe (±1 °C) and VTF Digital Thermoregulator (±0.5 °C)
  • Thermoregulation ranges from room temperature to 350 °C with external PT 100 and PT 1000 probes
  • Brushless motor ensuring power and resistance over time
  • Stirs up to 15 L volume (H₂O) from 100 up to 1500 rpm
  • SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
  • Robust ceramic top offers exceptional chemical and scratch resistance and it is easy to clean with a simple wipe-down
  • 'Hot surface' warning message is displayed when the temperature exceeds 50 °C, even when inactive


The AREC 7 Digital hotplate stirrer is an ideal solution for temperature-sensitive laboratory applications, offering precise and reproducible thermoregulation. With advanced heating plate technology, it ensures stable and uniform temperatures up to 550 °C, making it ideal for the most demanding tasks. Connect the AREC 7 Digital to external PT 100 or PT 1000 probes and the VTF Digital thermoregulator for superior temperature control.



When working with PT 100 and PT 1000 probes it is possible to achieve precise heating of the medium up to 350 °C with an impressive ±1.0 °C accuracy. Alternatively, use the VTF Digital for a maximum medium thermoregulation of 300 °C and an exceptional ±0.5 °C accuracy.



You can rely on the AREC 7 Digital for challenging laboratory reactions. The robust brushless motor offers long-lasting performance and efficient stirring of up to 15 L at speeds ranging from 100 to 1500 rpm. This makes it ideal for applications at both low and high speeds. The SpeedServo™ counter reaction technology maintains constant speed even when the viscosity of the medium changes, providing optimal stirring performance at all times.



The AREC 7 Digital ceramic hotplate stirrer prioritises operator safety and durability. A 'hot surface' warning message is displayed when the temperature exceeds 50 °C, even when the heating function is inactive. Thanks to the extremely bright and easy-to-read digital display you can constantly monitor the temperature and the stirring speed and set them with the highest precision, by turning the handy knob. The inclination of the front panel has been carefully designed to optimise the user experience for all the laboratory users and to read the values shown on the digital displays. The AREC 7 Digital offers a highly compact and low-profile design for outstanding comfort on the bench and inside the laboratory hood.

 

The robust structure and the resistant square ceramic plate offer exceptional chemical resistance and are easy to clean with a simple wipe-down. This combination ensures long-lasting product quality, making the AREC 7 Digital ideal for laboratories requiring demanding applications. A choice of packages are available, including AREC 7 with a PT100 probe, VTF Digital thermoregulator or PT 100 probe with rod and clamp.



Housing material: Aluminium body, technopolymer enclosure

Stirring volume: 15 L

Stirring speed range: 100 to 1500 rpm

Motor: Brushless

Heating control: Digital

Torque compensation: SpeedServo™

Temperature setting resolution: 1 °C

External temperature sensor connection: PT100, PT1000, VTF

Thermoregulation range: Ambient to 350 °C

Hot top warning system: On Display (when the temperature is above 50 °C)



Certifications:

CE marked.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR