Magnetic Base Stands, World Precision Instruments

Supplier: WORLD PRECISION INSTRUMENTS LLC
M10 M10L
77664-562EA 331.8 CAD
77664-562 77664-564
Magnetic Base Stands, World Precision Instruments
Retort Stands

The base of each stand exerts a powerful magnetic force that holds it solidly on ferrous metal surfaces - even vertically or upside down.



  • Main post diameter: 14 mm

  • Sub post diameter: 12 mm

  • Base: 50W×58D×55H mm (2.0W×2.3D×2.2” H)

  • Vertical holding power: 176 lb.

  • Clamp hole: Adjustable from 4.5 to 6.5 mm


M10: This magnetic base is similar to M1 but with a 12 mm Ø sub pole that fits the 12 mm clamp supplied with M3301, DC3001, MD4 and MMJ manipulators. These are an ideal manipulator stands.



M10L: This magnetic base is the same as the M10 (12 mm Ø sub pole), but it is equipped with a taller (14") vertical main pole. These are an ideal manipulator stands.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR