Magnetic Base Stand, World Precision Instruments

Supplier: WORLD PRECISION INSTRUMENTS LLC
M1 M1L
77664-560EA 158 CAD
77664-560 77664-568
Magnetic Base Stand, World Precision Instruments
Retort Stands

The base of each stand exerts a powerful magnetic force that holds it solidly on ferrous metal surfaces - even vertically or upside down.



  • Main post diameter: 12 mm

  • Sub post diameter: 10 mm

  • Not for use with the KITE or M3301

  • Base: 50W×58D×55H mm (2.0W×2.3D×2.2” H)

  • Vertical holding power: 176 lbs.

  • Clamp hole diameter: 4.5 and 6.5 mm


A precision magnetic base provides stable support for such devices as electrodes and micromanipulators. The adjustable second arm adopts a variety of angles.These are an ideal manipulator stands.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR