Microinjectors

Supplier: WORLD PRECISION INSTRUMENTS LLC
UPUMP NFINHLD-G10 NFQ34-5 MICRO-EPUMP PV850
77665-478EA 10586 CAD
77665-478 77664-930 77664-932 77664-820 77665-046
Microinjectors
Microinjectors Microinjectors, Manual

WPI's new generation pressure microinjectors (the PV850, µPUMP, and MICRO-ePUMP). Our three new injectors facilitate any type of microinjecion that involves glass micropipettes, conveniently paired with a compensation pressure function to prevent capillary action.



  • Regulated compensation and injection pressure

  • Pressure output: 0.01 to 87 PSI

  • Low volume tubing assembly

  • Inject using foot switch (included)

  • Small footprint for optimized bench space

  • High precision for reproducible injections – picoliter to microliter scale

  • Intuitive user-interface, with touch screen and tailored knob adjustment


Time interval: 0.001 to 2.000 s

Time increment: 0.001 s

Injection pressure range, Controlled: 0.01 to 87.0 PSI

Injection Pressure Increment: 0.01 PSI

Power: 90-264 V, 50/60 Hz

Power consumption: 48 W

Ambience: For indoor use only

Relative humidity: 10 to 75%, non-condensing


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR