DYMO® LabelWriter™ 550 Printer and Printing Kits

Supplier: GA INTERNATIONAL INC
807657652824 807657652756 807657652794
77889-590EA 603.04 CAD
77889-590 77889-602 77889-594
DYMO® LabelWriter™ 550 Printer and Printing Kits
Printers Label Printers

The DYMO® LabelWriter™ 550 Printing kit provides an affordable, complete printing solution for labs on a budget. Supplied with the DYMO® LabelWriter™ 550 direct thermal printer, free DYMO® Connect label design/barcoding software, and two rolls of LWCS-class labels.



  • Small, lightweight direct thermal printer, eliminating the need for ink or toner

  • Direct thermal printing technology adjusts to the loaded DYMO® labels, producing crisp barcodes, images, and text
  • Easy-to-use DYMO® Connect software (included) is compatible with either Windows 8.1 (or later) and Mac 10.14 (or later)
  • LWCS-class labels are suitable for quick labeling of frozen vials and tubes (no thawing required)


DYMO® LabelWriter™ 550 Direct Thermal Printer:

The DYMO® LabelWriter™ 550 is a direct thermal printer that eliminates the need for costly ink or toner, while its compact design seamlessly fits into any workspace. Automatic label recognition technology quickly generates the template once labels are loaded, so time is never wasted selecting the right template. The automatic label counter indicates how many labels remain, eliminating the risk of runnning out unexpectedly.



DYMO® LabelWriter™ 5-Series Cryogenic Labels:

DYMO® LabelWriter™ 5-series cryogenic labels  for frozen surfaces are now available for printing with DYMO® LabelWriter™ 5-Series printers. These durable, solvent-resistant cryogenic labels are designed for direct application to frozen surfaces as low as –80 ℃ (–112 °F), including use on vials and tubes stored in ultra-low temperature freezers. These labels can also be applied to room temperature vials prior to storage in ultra-low temperature freezers, ensuring secure adhesion and durability throughout the entire freezing process. They offer a reliable way to label frozen containers without needing to thaw samples first, ensuring the integrity of valuable temperature-sensitive specimens.



Label specifications:

Temperature range: –196 to 70 °C (–320.8 to 158 °F)

Minimum application temperature:  –80 °C (–112 °F)

Permanent adhesive

Printing method:  DYMO® LabelWriter™ 5-Series

Core size: 1" (25.4 mm)

Resistances: cryogenic (–196 °C), deep-freeze (–80 °C)



Ordering information:

Printing kits include the LabelWriter™ 550 Label Printer, starter roll of address labels, (2) rolls of LWCS-505-WH or LWCS-506-WH, power adapter, power cable, USB cable, and quick start guide.



Caution:

Labels are not compatible with DYMO® LabelWriter™ 4-Series models 450, 450Turbo, and 4XL.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR