VWR® VWB2 Water Baths, 240 V

Supplier: VWR International
77676-546 77676-548 77676-550 77676-542 77676-544
77676-546EA 1611.6 CAD
77676-546 77676-548 77676-550 77676-542 77676-544
VWR® VWB2 Water Baths, 240 V
Baths Water Baths, Unstirred

Unstirred water baths with double walled, stainless steel (inner) and coated steel sheet (outer) housing. All baths except the 2 L models feature a drain tap for convenient emptying and are suitable for use with water or alternatively with heat transfer beads. Baths with a capacity of 5 L or more have a heat transfer bead mode which is activated through the main menu. A drain stopper (plug) is supplied as on optional accessory to ensure heat transfer beads do not get stuck in the drain outlet. Note: Baths are classified Safety Class 1, allowing unattended operation when used with non flammable liquids.



  • 240 V models

  • Fast heat up, accurate temperature control

  • Digital temperature indicator with three temperature presets
  • Temperature range ambient 5 to 99 °C
  • Temperature stability ±0,2 °C
  • Adjustable over-temperature alarm protects samples from over heating
  • Dry run protection turns the bath off if no water or low water level is detected
  • Countdown timer and audible alarm: 1 to 999 minutes


Delivery information:

Supplied with a hinged clear polycarbonate lid (the 2 L models have an unhinged lid) and universal tray. A wide range of optional accessories are available.



Caution:

240 V models. Corresponding models with voltage suitable for use in US (77587-150, 77587-152, 77587-154, 77587-156 and 77587-158) are also available, please see separate product page.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR