Standard|Filter Vials with Screw Cap

Supplier: THOMSON INSTRUMENT CO
34430 34440 34431 34435 34438 34439 34441
76808-608CS 448.59 CAD
76808-608 76808-606 77391-824 77391-828 77391-830 77391-832 77391-826
Standard|Filter Vials with Screw Cap
Filters Syringeless Filters

Recommended for samples containing less than 10% solid particulates.



  • Simply add sample, diluent, and press

  • Color-coded caps allow easy identification of 0.2 or 0.45 μm membranes in PVDF, PTFE, PES, or Nylon
  • Fits most standard 12×32 mm autosamplers


Standard|Filter Vials are designed to speed up sample prep and minimize transfer steps. Available in a variety of membranes and pore sizes. Simply add sample and diluent, press, and it is ready for analysis. This process minimizes sample loss. Pre-slit caps ensure a no-hassle, clean withdraw.



The Standard|Filter Vials are made from polypropylene and come in a variety of membranes and pore sizes.



Accessories information:

The accessory filter vial presses (not included) quickly depress autosampler-ready filter vials.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR