NPS® Heavy Duty Steel Stools, Black

Supplier: National Public Seating
6230-10 6230B-10 6230H-10 6230HB-10
470357-608EA 157.61 CAD
470357-608 470357-610 470357-612 470357-614
NPS® Heavy Duty Steel Stools, Black
Chairs

Stool frame of 18-gauge steel tubing securely welded to a 14" Ø seat pan.



  • Eighteen-gauge steel tubing (⁷/₈" O.D); foot rings (⁵/₈" O.D) are welded to each leg by four contact points for added rigidity

  • Tested by Bureau veritas to support 500 lbs. static load capacity


The durable construction and classic design of the black 6200 series heavy-duty stools are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms. Round masonite seats that will not warp, chip or crack as they provide years of dependable use.

More Product Information
New Product
Order Now

SPECIFICATIONS

Environmentally Preferable
Frame material Steel
Seat/back material Hardboard
Weight capacity 500 lbs.

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR