AlphaTec® ActivArmr® R011BUL Ultra-Lightweight Electrical Insulated Gloves, Class 0, Ansell

Supplier: Ansell Healthcare
RIG011BUL090 RIG011BUL100 RIG011BUL110 RIG011BUL070 RIG011BUL080
77867-868CS 1045.23 CAD
77867-868 77867-870 77867-872 77867-864 77867-866
AlphaTec® ActivArmr® R011BUL Ultra-Lightweight Electrical Insulated Gloves, Class 0, Ansell
Gloves

Up to 20% thinner glove design offers electrical protection of up to 1000 V AC/1500V DC.



  • Form fitting design is up to 20% thinner, resulting in improved dexterity and tactility

  • All round protection against electrical risks (up to 1000 V AC/1500V DC) and Arc flashes
  • Silicone-free and Prop 65 compliant, and In-house testing of EN388


Up to 20% thinner than comparable Class 0 gloves, the new form fitting design provides unmatched dexterity and tactility. These gloves meet requirements for Class 0 (1000 V AC/1500 V DC) protection. They are Arc flash-resistant with an Arc Rating of APC 1* and ATPV* 9,4 cal/cm², certified for resistance to acid (Category A), Ozone (Category Z), and very low temperatures (Category C). Silicone-free to prevent contaminant transfer to final product.



*Box test IEC 614821-1-2:2014 and ASTM F2675/F2675M:22e1.



Certifications:

CE Number|Category III|PPE category ELECTRICAL|EN 60903:2003|Arc Rating of APC 1|EN 388:2016|ASTM F2675:2021|ASTM D120|EN ISO 21420:2020|REACH Compliant.



Packaging:

Gloves are packaged 1 pair/bag, 10 pair/carton.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR