Papanicolaou stain, Gill's modified OG-6 formula

Supplier: Ricca Chemical
Danger

R5512000-4A R5512000-500A
RC55121EA 409.22 CAD
RC55121 RC551216
Papanicolaou stain, Gill's modified OG-6 formula
Papanicolaou stain, Gill's modified OG-6 formula

Papanicolaou Stain, Gill's Modified OG-6 Formula, Counterstain for use with Hematoxylin Stains in the Papanicolaou Staining Procedure

Boiling Pt: ~ 80 °C
Density: 0.8167 g/cm³
Flash Pt: ~ 16 °C
Storage Temperature: Ambient
UN: 1987
ADR: 3 II

Order Now

Specification Test Results

Absorbance (traceable to NIST SRM 930) Conforms to control
Appearance Clear, orange, alcohol odor


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR