Papanicolaou stain, Gill's modified EA formula

Supplier: Ricca Chemical
Danger

R5511000-4A R5511000-500A
RC55111EA 421.86 CAD
RC55111 RC551116
Papanicolaou stain, Gill's modified EA formula
Papanicolaou stain, Gill's modified EA formula

Papanicolaou Stain, Gill's Modified EA Formula, Acidified Cytoplasmic Counterstain for use with Hematoxylin Stains

Boiling Pt: ~ 80 °C
Density: 0.8095 g/cm³
Flash Pt: ~ 16 °C
Storage Temperature: Ambient
UN: 1987
ADR: 3,II

Order Now

Specification Test Results

Absorbance (traceable to NIST SRM 930) Conforms to control
Appearance Murky, green, Methanol/Acetic odor


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR