Papanicolaou stain, OG-6 formula, modified

Supplier: Ricca Chemical
Danger

R5510000-4A R5510000-500A
RC55101EA 486.64 CAD
RC55101 RC551016
Papanicolaou stain, OG-6 formula, modified
Papanicolaou stain, OG-6 formula, modified

Papanicolaou Stain, OG-6 Formula, Modified, Counterstain for use with Hematoxylin Stains in the Papanicolaou Staining Procedure

Boiling Pt: ~ 80 °C
Density: 0.8241 g/cm³
Flash Pt: ~ 16 °C
Storage Temperature: Ambient
UN: 1987
ADR: 3,II

Order Now

Specification Test Results

Absorbance (traceable to NIST SRM 930) Conforms to control
Appearance Clear, orange, alcohol odor


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR