Papanicolaou's solution EA 65 stain for cytology

Supplier: Ricca Chemical
Danger

Synonyms: EA 36

R5505000-4A R5505000-500A R5505000-1A
RC55051EA 627.26 CAD
RC55051 RC550516 RC5505-32
Papanicolaou's solution EA 65 stain for cytology
Papanicolaou's solution EA 65

Papanicolaou Stain, EA-65 Formula, Counterstain for use with Hematoxylin Stains in the Papanicolaou Staining Procedure

Boiling Pt: ~ 80 °C
Density: 0.8053 g/cm³
Flash Pt: ~ 16 °C
Storage Temperature: Ambient
UN: 1987
ADR: 3,II

Order Now

Specification Test Results

Absorbance (traceable to NIST SRM 930) Conforms to control
Appearance Murky green, alcohol odor


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR