Papanicolaou's solution EA 36-50

Supplier: Ricca Chemical
Danger

R5500000-4A R5500000-500A
RC55001EA 431.34 CAD
RC55001 RC550016
Papanicolaou's solution EA 36-50
Papanicolaou's solution EA 36-50

Papanicolaou Stain, EA-36-50 Formula, Counterstain for use with Hematoxylin Stains in the Papanicolaou Staining Procedure

Boiling Pt: ~ 80 °C
Density: 0.8251 g/cm³
Flash Pt: ~ 16 °C
Storage Temperature: Ambient
UN: 1987
ADR: 3,II

Order Now

Specification Test Results

Absorbance (traceable to NIST SRM 930) Conforms to control
Appearance Murky, green, alcohol odor

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR