Alcohol solvent mixed solution for determination of salts in crude oil

Supplier: Ricca Chemical
Danger

R0320000-4C R0320000-1C
RC320-1EA 2194.62 CAD
RC320-1 RC320-32
Alcohol solvent mixed solution for determination of salts in crude oil
Alcohol solvent mixed solution
Boiling Pt: ~ 118 °C
Density: 0.8043 g/cm³
Flash Pt: ~ 29 °C
Storage Temperature: Ambient
UN: 1987
ADR: 3,III

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR