Diphenylcarbazone-bromophenol blue mixed indicator, for chloride determination

Supplier: Ricca Chemical
Danger

R2610000-500C R2610000-120C
RC261016EA 339.7 CAD
RC261016 RC26104
Diphenylcarbazone-bromophenol blue mixed indicator, for chloride determination
Diphenylcarbazone-bromophenol blue
Boiling Pt: ~ 77 °C
Density: 0.8000 g/cm³
Flash Pt: ~ 15.5 °C
Storage Temperature: Refrigerator
UN: 1987
ADR: 3,II

Order Now

Specification Test Results

Appearance Deep red under light
Suitability for Use Yellow (excess Chloride & proper pH) - Purple (excess Mercury)


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR