Multi Vortex-Genie® Large Capacity Mixer Shaker, Scientific Industries

Supplier: Scientific Industries
SI-M236 SI-M010 SI-M020
97015-592EA 4352.63 CAD
97015-592 89428-532 89428-534
Multi Vortex-Genie® Large Capacity Mixer Shaker, Scientific Industries
Shakers Vortex Mixers
A large capacity multi vessel vortex mixer and shaker designed to hold and provide true vortexing in almost any container up to 250ml with the same reliability found in the Vortex-Genie®

Clamping system allows the user to quickly change from one type of vessel to another. Holds multiple test tubes, vials, cylinders of various sizes, or up to six 250ml vessels including Erlenmeyer flasks. Digital control, display of speed and time, Gentle ramp up, may be used in cold rooms and incubators.

Certifications: CE marked.

Ordering information: Two 12-Pack Multi-Tube racks are included. NoMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Max. capacity Two 12-Pack Multi-Tube racks holding up to 24 tubes of any material up to 29mm dia., or up to six 250ml vessels
Weight 11.3 Kg (25 lbs.)
Overall dimensions 310D x 270W x 195H mm (121/5 x 103/5 x 75/7")

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR