Student Lab Tables, 1" Phenolic Top

Supplier: DIVERSIFIED WOODCRAFTS INC SE
P7104K30N P7604K30N P7304K30N P7204K30N P7604K36N P7204K36N P7104K36N
470117-830EA 1896 CAD
470117-830 470117-842 470117-834 470117-832 470117-838 470117-828 470117-836
Student Lab Tables, 1" Phenolic Top
Furniture Tables and Workbenches
Aprons are constructed of solid red oak with heavy-duty 13-gauge steel corner braces. 2.25" square solid oak legs, with ⁵/₁₆" hanger bolts installed, are attached to apron with nuts and washers supplied. They are smoothly machined with a chemical resistant, earth-friendly UV finish.

  • Available in 2 heights: sitting height 30", standing height 36"
  • 1" phenolic table surface
  • Equipped with non-skid adjustable glides for precise leveling and for prevention of rocking on uneven floors
  • Black rubber leg boots which offer protection against scuffing and chemical spills

Load capacity: 500 lbs.

Minimal assembly required, legs need to be atttached only.

Certifications: SEFA compliant and MAS Certified Green.

Packaging: Shipped KD with tops attached.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR