Student Lab Tables for 4 Students with Cabinet or Book Compartment, 1.25" Plastic Laminate Top

Supplier: Diversified Woodcrafts
2301K C2301K 2401K C2401K
470205-260EA 3825.5 CAD
470205-260 470205-262 470205-264 470205-266
Student Lab Tables for 4 Students with Cabinet or Book Compartment, 1.25" Plastic Laminate Top
Furniture Tables and Workbenches
These tables come in a double-faced design and with a center cabinet that has a single cupboard or a combination drawer/cupboard.

  • Available with or without book compartments or drawer cabinet
  • 1.25" plastic laminate work surface

Color: Northwood oak/black

Overall dimensions: 66×42×30"
Cabinet dimensions: 24×40×29"
Drawer dimensions: 11.5×18×5.5"
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR