Student Lab Tables for 4 Students with Cabinet or Book Compartment, 1" Epoxy Top

Supplier: Diversified Woodcrafts
2306K 2406K
470205-284EA 5742.5 CAD
470205-284 470205-288
Student Lab Tables for 4 Students with Cabinet or Book Compartment, 1" Epoxy Top
Furniture Tables and Workbenches
A student table with a built-in center cabinet. These tables come in a double-faced design and with a center cabinet that has a single cupboard or a combination drawer/cupboard.

  • Available with or without book compartments or drawer cabinet
  • 1" epoxy resin work surface

Color: Northwood oak/black

Overall dimensions: 66×42×30"
Cabinet dimensions: 24×40×29"
Drawer dimensions: 11.5×18×5.5"
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR