Rubber Stoppers

Supplier: United Scientific Supplies
RST10-S RST11-S 14-M290
470005-742LB 31.35 CAD
470005-742 470005-744 470151-198
Rubber Stoppers
Stoppers Rubber Stoppers
A superior grade of rubber that has softness, resiliency, and durability

  • Size numbers are molded into the top
  • All stoppers are 25 mm long
  • Size 2 and above accept 6 mm tubing
  • Approximately 454 g (1 lb.) per bag

Black stoppers are made of solid natural rubber that stays pliable over a long period of time. Ideal for use with non-aggressive or concentrated solutions. Stoppers feature a low sulfur content, and will withstand temperatures from –25 to 70 °C (–13 to 158 °F).

Caution: Product contains latex. May cause allergic reactions.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR