Pyrex® Single-Scale Precision Cylinders

Supplier: Corning
3022-10 3022-100 3022-25 3022-50 3022-250 3022-500
470202-082CS 1277.4 CAD
470202-082 470202-084 470202-088 470202-092 470211-424 470211-426
Pyrex® Single-Scale Precision Cylinders
Cylinders Measuring Cylinders
Borosilicate glass.

  • Calibrated to contain (TC In ) at 20 °C (68 °F)
  • Hexagonal base with graduations in white enamel
  • 10 ml cylinder has a funnel top

Use the 100 ml cylinder for ASTM E133, E1272, D86, D216, and D447.

Delivery information: Supplied with bumper guards for cylinders of capacity 25 to 500 ml.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR