Precision Linear Expansion Apparatus

Supplier: VWR International
P20047 P20047/1 P20047/5 P20047/3 P20047/7
470148-932CS 1387 CAD
470148-932 470149-042 470149-110 470149-176 470149-192
Precision Linear Expansion Apparatus
Educational Materials Physics Educational Materials Heat/Thermodynamics Learning Activities
The Precision Linear Expansion Apparatus produces accurate determinations of the coefficient of expansion.

  • For Measuring Thermal Expansion of Metals
  • Choice of Four Kinds of Rods: Aluminum, Steel, Copper, and Brass
  • No Electrical Accessories Available
  • Readings Are Repeatable to 0.005 mm
  • Easy-To-Replace Expansion Rods

This rigidly constructed apparatus requires no electrical accessories, and readings are repeatable to 0.005 mm. Expansion rods can be easily replaced without removing stoppers by sliding one rod into the heating jacket that automatically ejects the other rod.

Four expansion rods are available: aluminum, brass, copper, and steel. Rods measure 60 cm x 6.4 mm (1/4") in diameter. A steam generator is required.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR