Planck’s Constant by Photoelectric Effect Apparatus

Supplier: SILICON VALLEY SCIENCE LABS SE
PC-101
470121-456EA 5076.8 CAD
470121-456
Planck’s Constant by Photoelectric Effect Apparatus
Educational Materials Physics Educational Materials Quantum Mechanics Learning Activities
This apparatus helps students observe photoelectric emission in detail.

  • Comprehensive Materials and Equipment
  • Accuracy: ±0.2% 110V ±10%, 60Hz
  • Output: ±15V Continuously Variable
  • Regulated-Voltage Power Supply
  • Low-Current Digital Nanometer

Demonstrate to students that the emission process depends strongly on the frequency of radiation. The experiment illustrates that for each metal, a critical frequency exists that prevents light of a lower frequency from liberating electrons while light of a higher frequency always does. The emission of electrons occurs within a short time after arrival of the radiation, and the member of electrons is proportional to the intensity of this radiation. Completing this experiment provides the strongest evidence that the electromagnetic field is quantified and that the field consists of quanta of energy (photons): E= hn where n is the frequency of the radiation, and h is the Planck’s constant.

This apparatus includes a vacuum phototube as the photo-sensitive device and a halogen tungsten lamp (12V, 35W) as the light source. With the unit’s optical bench, the light source can be moved to adjust the distance between light source and phototube. The scale length is 400 mm. A focus lens is fixed in the back end, and a drawtube installs the color filters: 635 nm, 570 nm, 540 nm, 500 nm, and 460 nm. Results are displayed on an easy-to-read, seven-segment LED screen. The output is ±15V continuously variable, and the accuracy is ±0.2% 110V ±10%, 60Hz.

Ordering information: The apparatus features a regulated-voltage power supply and high stability, low-current digital nanometer.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR