Student Lab Tables for 2 Students, 0.75" Phenolic Top

Supplier: Diversified Woodcrafts
P7104 P7204 P7604 P7304
470000-082EA 1378.25 CAD
470000-082 470000-084 470000-086 470022-372
Student Lab Tables for 2 Students, 0.75" Phenolic Top
Furniture Tables and Workbenches
Legs and aprons are constructed of solid red oak and with heavy-duty 13-gauge steel corner braces. They are smoothly machined with a chemical resistant, earth-friendly UV finish.

  • 2.25" solid square legs, with ⁵/₁₆" hanger bolts installed, supplied nuts and washers
  • 0.75" phenolic work surface
  • Equipped with non-skid adjustable glide for precise leveling and for prevention of rocking on uneven floors
  • Black rubber leg boots which offer protection against scuffing and chemical spills
  • Standard table height is 30" with a weight capacity of 500 lbs.

Color: Northwood oak/black

Minimal assembly required, legs need to be atttached only.

Certifications: SEFA compliant and MAS Certified Green.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR