Fixed Right Angle Clamp Holder

Supplier: Shiv Dial Sud & Sons
CH12359 CS2930
470121-786CS 3218.5 CAD
470121-786 470201-080
Fixed Right Angle Clamp Holder
Clamps General Purpose Clamps
These clamp holders have perpendicular, v-shaped jaws.

  • Holds rods up to 16mm
  • V-Shaped Jaws
  • Thumbscrews at 180° Angle to Hold Support Rods
  • Clamp Extensions at 90° Angle

The clamp holder’s thumbscrews are at an 180° angle to hold support rods.

The clamp extensions are at a 90° angle.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR