Bushnell Insta-Focus™ Wide-Angle Binoculars, 7X35

Supplier: PREMIUMS FOR INDUSTRIES, INC.
4726
470012-272EA 130.2 CAD
470012-272
Bushnell Insta-Focus™ Wide-Angle Binoculars, 7X35
Monoculars and Binoculars
Scan an entire landscape with oversize prisms that offer an extra-wide, 487' field of view at 1000 yards.

  • Length: 41/2"
  • Width: 71/4"
  • Height: 2"
  • Weight: 19 oz.
  • Protective Carrying Case and Neck Strap Included

The light weight is easy to use in the field. A protective carrying case and3/4" neck strap are included with the Bushnell Insta-Focus™ 7X35.

The exit pupil is 5 mm (3/16").
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR