Ammonium Chloride

Supplier: ALDON CORP SE

AA0241-500ML AA0235-2.5KG AA0235-500G AA0235-100GR AA0235-500GR AA0243-500ML
470300-188EA 11.3 CAD
470300-188 470300-190 470300-192 470300-194 470300-196 470225-754
Ammonium Chloride
Chemicals for Science Education

Formula: NH4Cl
Density: 1.527 g/mL
Boiling Point: Sublimes at 340°C
Freezing Point: 520°C
Solubility: Water and Glycerol
Synonyms: Ammonium Muriate, Sal Ammoniac
Shelf Life: 12 Months


Note: The chemical specifications for some items on this product page may differ from the specifications listed above. For more information, consult the Safety Data Sheet or contact your Ward's representative.


Delivery information: This product is designed for educational and teaching laboratories, and no certificate of analysis is available.


Caution: This product is an irritant.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR