8' Instructor’s Lab Desk

Supplier: Diversified Woodcrafts
1114K 1116K
470022-412EA 11455 CAD
470022-412 470006-090
8' Instructor’s Lab Desk
Furniture Tables and Workbenches
The instructor's desk is constructed of solid oak, oak and hardwood veneers, this unit serves as a complete demonstration center offering a spacious work surface.

  • 1" black epoxy resin top or phenolic top
  • GFI protected AC duplex receptacle
  • Drawers are expertly crafted from the finest materials with dovetail joinery throughout
  • Drawers run on epoxy-coated steel glides with nylon bearings for smooth operation

W×D×H
Overall: 96×30×36"
Small drawers: 14.75×19×5.5"
Large drawers: 33.75×19×5.5"
Sink:18×15×11"
Knee space: 22×32.5"
Cupboard: 34.5×28×29.25"

Certifications: SEFA compliant and MAS Certified Green.

Ordering information: Can also be ordered without the sink, faucet, gas cock, rod sockets or support rod. Note: mirror, and mirror/marker board will not fit this unit.

Delivery information: Includes: one hot and cold mixing faucet, double gas cock, sink, GFI protected AC duplex receptacle, two rod sockets, polypropylene trap, set of support rods and crossbar, rubber base molding and locks for cupboard and all five drawers (two small, three large).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR