Floor Slab Saw, 14" Model

Supplier: COVINGTON ENGINEERING CORP
1152CS
470022-224EA 5948.19 CAD
470022-224
Floor Slab Saw, 14" Model
Saws
Our floor model slab saw features an auto-feed mechanism that feeds samples to the blade and shuts off when finished, leaving you free to attend to other projects.

  • Arbor: 5/8"
  • Weight: 95 lb.
  • Motor: 1/2 hp
  • Lateral Feed: 5"
  • Unit Uses Five-Gallons Coolant

It also ensures that samples are fed smoothly, cutting down on blade wear and tear. The unit has a hinged cover to keep all cutting parts completely enclosed while the saw is in operation; the Plexiglas observation window in the hood lets you keep track of the action.

The saw comes assembled except for the base and includes a diamond blade, motor, power feed, belts, and pulleys. The welded steel chassis accommodates oil-based coolant, sold separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR