EXP® Guard Columns

Supplier: Optimize
15-04100-HA 15-04100-HB 15-04100-HC 15-04100-HD 15-04100-HE 15-04100-HF 15-04100-HG 15-04100-HH 15-04100-HI 15-04100-HJ 15-04100-HK 15-04102-HA 15-04102-HB 15-04102-HC 15-04102-HD 15-04102-HE 15-04102-HF 15-04102-HG 15-04102-HH 15-04102-HI 15-04102-HJ 15-04102-HK 15-04104-HA 15-04104-HB 15-04104-HC 15-04104-HD 15-04104-HE 15-04104-HF 15-04104-HG 15-04104-HH 15-04104-HI 15-04104-HJ 15-04104-HK 15-04106-HA 15-04106-HB 15-04106-HC 15-04106-HD 15-04106-HE 15-04106-HF 15-04106-HG 15-04106-HH 15-04106-HI 15-04106-HJ 15-04106-HK 15-04108-HA 15-04108-HB 15-04108-HC 15-04108-HD 15-04108-HE 15-04108-HF 15-04108-HG 15-04108-HH 15-04108-HI 15-04108-HJ 15-04108-HK 15-04695-HK 15-04699-HK
97056-176PK 2122.92 CAD
97056-176 97056-178 97056-180 97056-182 97056-184 97056-186 97056-188 97056-190 97056-192 97056-194 97056-196 97056-198 97056-200 97056-202 97056-204 97056-206 97056-208 97056-210 97056-212 97056-214 97056-216 97056-218 97056-220 97056-222 97056-224 97056-226 97056-228 97056-230 97056-232 97056-234 97056-236 97056-238 97056-240 97056-244 97056-246 97056-248 97056-250 97056-252 97056-254 97056-256 97056-258 97056-260 97056-262 97056-264 97056-266 97056-268 97056-270 97056-272 97056-274 97056-276 97056-278 97056-280 97056-282 97056-284 97056-286 10122-742 10122-744 10122-746
EXP® Guard Columns
Chromatography Columns
The EXP® Guard Column cartridge system is rated to 15,000 psi with hand-tight replaceable cartridges.

  • Rated for routine use at 15000 psi (1000 bar)
  • 1.4 μl Swept Volume (excluding packed bed)
  • Low-volume/ low-dispersion cartridges
  • Provides effective protection with negligible effects
  • Hand-tight guard replacement - no tools required

This unique design connects directly to any UHPLC column with the auto-adjusting Titanium Hybrid Ferrule and EXP® Fittings, providing repeated zero-dead-volume connections and easy adjustability between various column types. Free-Turn¨ architecture allows the user to change cartridges by hand without breaking fluid connections on the holder inlet/ outlet. The combination of low-dispersion and ultra high-pressure capabilities provides effective protection with negligible effects on retention time, plate count, and peak shape. For use with EXP® Direct Connect Holder 15-02-03956 and EXP® In-Line Holder 15-02-03946.

Ordering information: Custom packing available.

Delivery information: Includes 3 uni-directional cartridges.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR