TRACK-IT™ Relative Humidity and Temperature Logger, Monarch Instrument

Supplier: Monarch
TRACK-IT™
5396-0202 5396-0202-CAL 5396-0204-CAL 5396-0203-CAL 5396-0201 5396-0204 5396-0201-CAL 5396-0203
89184-580EA 499.31 CAD
89184-580 89409-784 89409-786 89409-788 89184-578 89184-576 89409-790 89184-574
TRACK-IT™ Relative Humidity and Temperature Logger, Monarch Instrument
Data Loggers
The RH/Temp data logger is a battery powered stand alone compact data logger that records up to 32,000 samples each of relative humidity and temperature data.

  • Push button or program to start recording
  • Alarm set points and one year battery life
  • N.I.S.T. calibration available
  • High accuracy, small compact size and repeatability
  • Accurate internal clock (one minute/year)
  • Dew point calculation standard
  • Multiple user programmable display

The sample storage rate can be set from 1 sample every 2 seconds to 1 sample every 24 hours. The on board data storage is non‐volatile so data will not be lost in the event of a depleted battery. The Track‐It™ RH/Temp Logger can be ordered with or without an LCD display. Two independent triggers. Multiple trigger modes: instantaneous, button control, on alarm, time and date (start and stop).

Information displayed on the LCD is also user programmable and can be sequenced by pressing the logger button. Both models have a multicolored LED indicator to notify user of alarms or general activity. A splash proof protective cover protects the logger when in use. Direct USB connection.

The unit is easily configured using the included Track‐It™ Software. Simply plug the logger into an open USB port on your PC and the software automatically identifies the logger. Configure the unit to start and stop recording at a predetermined time and date or only when an alarm condition is sensed.

Humidity range: Repeatability: 0.1% RH
Temperature range: Repeatability: ±0.1 °C/±0.2 °F

Clock accuracy: ±1 minute/year

Certifications: CE marked.

Ordering information: Interactive Software and splash proof protective cover included.

Delivery information: Includes data logger, battery and Track-It™ software download.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR