TRACK-IT™ Rugged Temperature Logger, Monarch Instrument

Supplier: Monarch Instrument
5396-0105 5396-0105-CAL
89184-090EA 551.91 CAD
89184-090 89409-782
TRACK-IT™ Rugged Temperature Logger, Monarch Instrument
Data Loggers
The rugged temperature data logger is a submersible battery powered stand alone compact data logger that records up to 32000 samples of temperature data.

  • Push button or program to start recording
  • Three year battery life
  • N.I.S.T. calibration available
  • Accurate internal clock (1 minute/year)
  • Projected time and date of full log
  • Mean kinetic temperature calculation
  • Two seconds to 24 hours sample rate

The unit is easily configured using the included Track‐It™ Software. Simply connect the logger to an open USB port on your PC and the software automatically identifies the logger. Use the internal push button to start and stop recording and check status or configure the unit to start recording immediately, start and/or stop at a predetermined time and date, or only when an alarm condition is sensed.

The sample storage rate can be set from 1 sample every 2 seconds to 1 sample every 24 hours. The on board data storage is non‐volatile so data will not be lost in the event of a depleted battery. High accuracy and repeatability. Wide temperature range −40 to 257 °F/125 °C.

Stainless steel IP68 packaging make it versatile and rugged enough for the more strenuous temperature logging applications. Moisture, corrosion, and force are prevented from affecting your measurements, as well as shallow submersion.

LED: Indication of alarms, recording, triggered. Record on/off, reset alarms.

Dimension:3.585" (91.06L mm)×0.787" (20Ø mm)

Certifications: CE marked.

Ordering information: Interactive software, USB interface cable and three year battery included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR