Cubelet Ice Machine and Water Dispensers

Supplier: Nordon/Hoshizaki Llc.
DCM-271BAH DCM-271BAH-OS
89166-542EA 18008.84 CAD
89166-542 76808-986
Cubelet Ice Machine and Water Dispensers
The Hoshizaki cubelet ice machine and water dispensers feature either LED touch buttons (89166-542) or opti-serve touchless operation (76808-986). Both models offer quiet operation, and a modern design.

  • 10¹/₄" cup clearance
  • Up to 257 lbs. of ice production per 24 hours
  • Up to 10 lbs. of built-in storage capacity (0.3 ft.³)
  • Electrical: 115 V, 60 Hz, 1 phase
  • Power: 8.50 A, 6.90 kW
  • Durable stainless steel drain pan grate
  • Easy-cleaning removable spout

The Hoshizaki countertop nugget ice and water dispensers can produce 257 pounds of easy to chew 'cubelet' ice per day when environmental conditions are ideal. The storage bin accommodates 10 pounds of ice for dispensing through the unit's removable spout. These dispensers sit on a countertop for self-service use in a hotel or cafeteria, filling cups as tall as 10.25". To streamline installation, the refrigeration system is self-contained, and it operates with eco-friendly R-404A refrigerant and requires a 115 V electrical connection for operation. Units are fitted with a 6 ft. cord with a NEMA 5-15 plug.

Units feature a durable and easy-to-clean stainless steel exterior with H-Guard Plus antimicrobial agent for an additional layer of protection. The CleanCyle automatically removes impurities from incoming water so you can ensure your customers are receiving sanitary water and ice. 2 second flush cycle every hour.

Certifications: NSF, UL certified, AHRI certified, ADA compliant.

Ordering information: Ice machines are supplied with manufacturer's three-year warranty on parts and labor and five-year warranty on compressor and air cooled condenser coil.

Packaging: Ice machines are on a skid, packaging on all four corners, and strapped down, wrapped in plastic.

Caution: * Capacity based on 100% of total volume ×30 lbs./ft.³ average density of ice.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR