Heracell i Copper CO₂ Incubators, Thermo Scientific

Supplier: Thermo Fisher Scientific
51026283 51026534 50116050 51026332 51026419 51026283 50116050 51026534 51026332 51026419
89187-170EA 21874 CAD
89187-170 89187-174 89187-178 89187-182 89187-186 CA97015-614 CA97015-616 CA97015-618 CA97015-648 CA97015-650
Heracell i Copper CO₂ Incubators, Thermo Scientific
Incubators CO₂ Incubators
Thermo Scientific Heracell i CO₂ incubators provide superior security for your important cell cultures, featuring 100% pure copper interior for 24/7 protection against contaminants potentially introduced through door openings or sample handling, and the on-demand ContraCon 90° moist heat decontamination cycle that ensures worry-free cleaning and operation

Available in two conveniently stackable sizes (150 L and 240 L), Heracell incubators may be purchased with a choice of TC or IR CO₂ sensors. Thermal conductivity (TC) sensors feature accurate gas sensor technology and are known for theirMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Capacity 150 L (5.3 cu. ft.) 150 L (5.3 cu. ft.) 240 L (8.5 cu. ft.)
CO₂ range 0 - 20% 0 - 20% 0 - 20%
Shipping weight 70 kg (154 lbs.) 81 kg (178 lbs.) 81 kg (178 lbs.)
Exterior dimensions 63.7W x 86.7H x 76.6D cm (25 x 34 x 301/5") 78W x 93.4H x 83.4D cm (302/3 x 364/5 x 324/5") 78W x 93.4H x 83.4D cm (302/3 x 364/5 x 324/5")
Electrical 120 V, 50/60 Hz 120 V, 50/60 Hz 120 V, 50/60 Hz

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR