MicroPlus™ Carrier Assembly for JS-4.3 Rotor, Beckman Coulter®

Supplier: BECKMAN COULTER CANADA LP CA
MicroPlus™
361304 361304 362394 362394
CABK361304PK 3842.53 CAD
CABK361304 BK362394 CABK362394 BK361304
MicroPlus™ Carrier Assembly for JS-4.3 Rotor, Beckman Coulter®
Racks Microplate Racks
This assembly is utilized with the JS-4.3 (BK362734) swinging bucket rotor and Avanti™ J-26 XP and XP BK393124 series centrifuges.

  • Applications: DNA precipitation, Sequencing, Cytocentrifugation, and Storage
  • For Use with JS-4.3 Swinging Bucket Rotor and Avanti™ J-26 XP and XP BK393124 Series Centrifuges
  • Carrier Accommodates Up to Three 96-Well Plates
  • G Force: 1924 g

It provides forces up to 1924 g (3200 rpm) for applications in cell culture and immunoassay techniques

Each interchangeable carrier accommodates up to three 96-well plates, including Beckman Coulter deep-well plates, square-well plates, snap-apart modules, and Biomek racks. It can also be used for spinning cryogenic storage vials, centrifuge tubes, or mini-tubes.

It's ideal for DNA precipitation, sequencing, cytocentrifugation, and storage.

Ordering information: Each MicroPlus™ carrier assembly includes carrier, base, and rubber pad.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR