Paint and Ink Safety Storage Cabinets, Eagle Manufacturing

Supplier: Eagle MHC
PI-32 PI-47 YPI-62 YPI-30 YPI-45 PI-62 PI-30 PI-45 YPI-32 YPI-47
56618-586EA 2948.22 CAD
56618-586 56618-584 56618-588 56609-663 56609-685 56609-652 56609-674 56618-590 56618-582 56618-594
Paint and Ink Safety Storage Cabinets, Eagle Manufacturing
Furniture Storage Cabinets
Cabinets are constructed of tough, double-walled 18-gauge steel with 3.8 cm (1½") air space between walls.

  • Enamel finish
  • Sliding door models are self-closing with fusible link
  • Both upper and lower vents have a fire baffle
  • Shelf depth for 454.2 L (120 gal.) models is 71.1 cm (28")
  • Shelf depth on 151.4 L (40 gal.) and 227.1 L (60 gal.) models is 37.4 cm (14¾")

Complete with grounding attachments, three-point key lock, and 5 cm (2") raised leakproof door sills. Warning sign 'Flammable–Keep Fire Away' appears in three languages (English, Spanish, French).

Certifications: Conforms to OSHA flammable liquid storage requirements and NFPA Code 30. Self-closing models meet UFC 79.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR