VWR® Spinbar® Magnetic Stir Bars, Octagon

Supplier: VWR International
66001-158 80089-636 58947-106 58947-114 58947-120 58947-122 58947-124 58947-128 58947-132 58947-136 58947-138 58948-025 58948-070 58948-091 58948-116 58948-138 58948-150 58948-171 58948-193 58948-218 58948-230 58948-251 58948-273 58948-309 58948-950
66001-158PK 699.96 CAD
66001-158 80089-636 58947-106 58947-114 58947-120 58947-122 58947-124 58947-128 58947-132 58947-136 58947-138 58948-025 58948-070 58948-091 58948-116 58948-138 58948-150 58948-171 58948-193 58948-218 58948-230 58948-251 58948-273 58948-309 58948-950
VWR® Spinbar® Magnetic Stir Bars, Octagon
Stirrers Magnetic Stirring Bars
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® PTFE low-friction coating; durable and inert
  • Pivot ring aids in reducing friction and chattering (58948-091 does not have a pivot ring)
  • Autoclavable
  • Manufactured in a registered ISO 9001:2008, as verified by SGS certification

Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars.

Ordering information: 6-Assortment includes six Octagon Spinbar® Magnetic Stir Bars, 2 each size; 5/16 x 1" (8 x 25.4mm), 5/16 x 1-1/2" (8 x 38.1mm); 5/16 x 2" (8mm x 50.8mm).
12-Assortment: Includes two of each 12.7x7.9mm (1/2x5/16"), 15.9x7.9mm (5/8x5/16"), 25.4x9.5mm (1x3/8"), 38.1x9.5mm (1-1/2x3/8"), 50.8x9.5mm (2x3/8"), and 63.5x9.5mm (2-1/2x3/8") sizes.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR